• The item cannot be ordered due to missing prices.

VARIO-LINE toolholder 25 mm

Article no.: 273794 25

Product details

Technical Data

Shank height h 25 mm
Application type right-hand
Functional width L4 30 mm
L1 150 mm
L2 24.5 mm
Screw 279815 9 (TX25; 6.0 Nm)
Type of product Clamping toolholder

Identification numbers & Classifications

Article number 273794 25
EAN / GTIN 4045197721303
Manufacturer number 273794 25

Description

Suitable for:

Blade carrier No. 273798.

Supplied with:

Including assembly screws.

Note:

L = L1 + L3 (blade carrier).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart