{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 20 mm | |
Groove width w | 3 mm | |
Application type | left-hand | |
Through-coolant | no | |
tmin | 0.7 mm | |
min. groove width y | 0.5 mm | |
Functional width L4 | 23 mm | |
Head length L1 | 33 mm | |
Overall length L | 125 mm | |
Screw | 279815 6 (TX25; 6 Nm) | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 273763 20/3 | |
EAN / GTIN | 4045197869296 | |
Manufacturer number | 273763 20/3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Grooving toolholder 45° 20/3 |
|||||
axial grooving possible | no | yes | yes | yes | yes |
Overall length L | 125 | 125 | 125 | 125 | 150 |
Through-coolant | no | no | no | no | no |
Head length L1 | 33 | 33 | 34 | 36.5 | 46 |
Groove width w | 3 | 3 | 3 | 3 | 3 |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |