{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 2.65 mm | |
Main application | P | |
Secondary application | K | |
Cutting conditions | continuous | |
Type | HB7010 | |
Slots to standard | DIN 471; DIN 472 | |
Tool material | Carbide | |
ar | 2.9 mm | |
for retaining ring to DIN471/472 | 2.5 mm | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 273665 2,65 | |
EAN / GTIN | 4045197719263 | |
Manufacturer number | 273665 2,65 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |