• The item cannot be ordered due to missing prices.

Grooving insert, HB7010, Groove width w: 0,7mm

Article no.: 273665 0,7

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

  • Slots to standard: DIN 471; DIN 472

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 0.7 mm
Main application P
Secondary application K
Cutting conditions continuous
Grade HB7010
Slots to standard DIN 471; DIN 472
Tool material Carbide
ar 1.3 mm
for retaining ring to DIN471/472 0.6 mm
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification & Classification

Article number 273665 0,7
EAN / GTIN 4045197941190
Manufacturer number 273665 0,7
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
230
Steel < 750 N/mm²
P
190
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
140
Ti > 850 N/mm²
S
70
GG(G)
K
200
CuZn
N
250
Uni
 
continuous
 
wet maximum
 
dry
 

Description

Application:

With grooving toolholder for insert width 3 mm.

Note:

The tool holders must be suitably reworked to suit the groove width.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart