{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS | |
Blade height h5 | 32 mm | |
Application type | neutral | |
Through-coolant | no | |
for maximum workpiece ⌀ | 50 mm | |
Overall length L | 150 mm | |
max. groove depth tmax | 25 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273560 32/2,2 | |
EAN / GTIN | 4045197587541 | |
Manufacturer number | 273560 32/2,2 |
This article |
Recommendations |
|
---|---|---|
HSS parting-off tool 32/2,2 mm |
||
axial grooving possible | no | no |
for maximum workpiece ⌀ | 50 | 100 |
Overall length L | 150 | 150 |
Through-coolant | no | no |
Blade height h5 | 32 | 32 |
Application type | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool |