{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS | |
Blade height h5 | 26 mm | |
Application type | neutral | |
Through-coolant | no | |
for maximum workpiece ⌀ | 75 mm | |
Overall length L | 110 mm | |
max. groove depth tmax | 37.5 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273560 26/3,1 | |
EAN / GTIN | 4045197587534 | |
Manufacturer number | 273560 26/3,1 |