{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert size | 16 mm | |
Application type | right-hand | |
Through-coolant | no | |
Shank ⌀ DS | 16 mm | |
Minimum pre-drill ⌀ Dmin | 20 mm | |
Centre offset L3 | 10.25 mm | |
Overall length L | 150 mm | |
Spare parts set | 279981 2 | |
Type of product | Boring bar |
Article number | 272185 16/16 | |
EAN / GTIN | 4045197983084 | |
Manufacturer number | 272185 16/16 |
This article |
Recommendations |
|
---|---|---|
Boring bar, right-hand, Shank ⌀ / insert size: 16/16mm |
||
Overall length L | 150 mm | 150 mm |
Through-coolant | no | yes |
Minimum pre-drill ⌀ Dmin | 20 mm | 20 mm |
Application type | right-hand | right-hand |
Centre offset L3 | 10.25 mm | 11.3 mm |
Shank ⌀ DS | 16 mm | 16 mm |
Type of product | Boring bar | Boring bar |