• The item cannot be ordered due to missing prices.

Boring bar, right-hand, Shank ⌀ / insert size: 20/16mm

Article no.: 272185 20/16

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 16 mm
Application type right-hand
Through-coolant no
Shank ⌀ DS 20 mm
Minimum pre-drill ⌀ Dmin 25 mm
Centre offset L3 13.3 mm
Overall length L 180 mm
Spare parts set 279981 2
Type of product Boring bar

Identification numbers & Classifications

Article number 272185 20/16
EAN / GTIN 4045197983091
Manufacturer number 272185 20/16

Description

Version:

With fixed 1.5° inclination angle.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart