• The item cannot be ordered due to missing prices.

Boring bar 60/16 mm

Article no.: 272172 60/16

Select article variation and quantity

Overhang / insert size L (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 16 mm
Application type left-hand
Through-coolant yes
Shank ⌀ DS 32 mm
Minimum pre-drill ⌀ Dmin 29 mm
Centre offset L3 16.3 mm
Overall length L 250 mm
Neck width L4 25 mm
Insert screw 279810 2
Shim 1.5° 272630 1.5
Shim screw 279824 1
Type of product Boring bar

Identification numbers & Classifications

Article number 272172 60/16
EAN / GTIN 4045197430731
Manufacturer number 272172 60/16

Description

Supplied with:

With shim 1.5°.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart