• The item cannot be ordered due to missing prices.

Boring bar with fixed 1.5° inclination angle 25/11 mm

Article no.: 272111 25/11

Select article variation and quantity

Overhang / insert size L (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Insert size 11 mm
    Application type right-hand
    Through-coolant yes
    Shank ⌀ DS 20 mm
    Minimum pre-drill ⌀ Dmin 13 mm
    Centre offset L3 7.3 mm
    Overall length L 180 mm
    Insert screw 279810 4
    Inclination angle 1.5 degrees
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 272111 25/11
    EAN / GTIN 4045197430601
    Manufacturer number 272111 25/11

    Description

    Version:

    With fixed inclination angle.
    With internal cooling.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart