• The item cannot be ordered due to missing prices.

Boring bar with fixed 1.5° inclination angle, right-hand, Overhang / insert size L: 40/16mm

Article no.: 272111 40/16

Select article variation and quantity

Overhang / insert size L (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 16 mm
Application type right-hand
Through-coolant yes
Shank ⌀ DS 20 mm
Minimum pre-drill ⌀ Dmin 20 mm
Centre offset L3 11.5 mm
Overall length L 180 mm
Insert screw 279810 5
Inclination angle 1.5 degrees
Type of product Boring bar

Identification numbers & Classifications

Article number 272111 40/16
EAN / GTIN 4045197430625
Manufacturer number 272111 40/16

Description

Version:

With fixed inclination angle.
With internal cooling.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart