• The item cannot be ordered due to missing prices.

GARANT Master Eco screw-on toolholder screw clamping 20/16 mm

Article no.: 271997 20/16

Select article variation and quantity

Shank size / insert size L (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 20 mm
Insert size 16 mm
Application type right-hand
Through-coolant yes
Functional width L4 25 mm
Head length L1 30 mm
Overall length L 90 mm
Insert screw for threading insert 269023 3
Shim 1.5° 279819 1
Clamping screw for shim 279824 1
Type of product Boring bar

Identification numbers & Classifications

Article number 271997 20/16
EAN / GTIN 4062406734725
Manufacturer number 271997 20/16

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Supplied with:

With shim 1.5°.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

Accessories

From the same series "Master Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart