• The item cannot be ordered due to missing prices.

Partial profile insert set size 16 for round section snap rings, right-hand ER/IR

Article no.: 271940 ER/IR

Select article variation and quantity

Type Unit price incl. VAT
  • Slots to standard: DIN 7993

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Grade HB7010
Machining direction right-hand
Slots to standard DIN 7993
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 271940 ER/IR
EAN / GTIN 4045197371003
Manufacturer number 271940 ER/IR

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Description

Suitable for:

GARANT toolholders (external/internal) No. 271997272172, for threading insert size 16 or 9.3 respectively.

Content:

Partial profile, DIN 7993: No. 271025 size 0.4; 0.6; 0.9; 1 No. 271035 size 0.6; 0.9; 1
Shim: No. 272604 and 272624 size S

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart