• The item cannot be ordered due to missing prices.

Shim for screw-on toolholder S °

Article no.: 272604 S

Select article variation and quantity

Inclination angle (°) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Inclination angle 0 degrees
    for insert size L 16 mm
    Application type right-hand
    Internal/external application External
    Type of product Shim

    Identification numbers & Classifications

    Article number 272604 S
    EAN / GTIN 4045197371225
    Manufacturer number 272604 S

    Description

    Version:

    Use only in conjunction with profile inserts No. 271005 and 271025.

    Note:

    Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart