• The item cannot be ordered due to missing prices.

Partial profile insert for DIN 7993, external, right-hand 0,9 mm

Article no.: 271025 0,9

Select article variation and quantity

Groove R (mm) Unit price incl. VAT
  • Slots to standard: DIN 7993

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Grade HB7010
Slots to standard DIN 7993
Groove R 0.9 mm
Thickness 3.6 mm
Insert size L 16 mm
Shim No. 272604 size S
Blade width w 1.8 mm
tmax 1.1 mm
Insert assignment right-hand
Tool material Carbide
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 271025 0,9
EAN / GTIN 4045197142559
Manufacturer number 271025 0,9

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Description

Suitable for:

GARANT toolholders (external/internal) No. 271997272172, for threading insert size 16 or 9.3 respectively.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart