{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB7010 | |
Slots to standard | DIN 472 | |
Slot width m (H13) | 1.3 mm | |
Thickness | 2.42 mm | |
Insert size L | 9.3 mm | |
Blade width w | 1.39 mm | |
tmax | 1.5 mm | |
for circlips to DIN 471 / 472 ring thickness | 1.2 mm | |
Insert assignment | right-hand | |
Tool material | Carbide | |
Type of product | Indexable insert for grooving |
Article number | 271010 1,3 | |
EAN / GTIN | 4045197142481 | |
Manufacturer number | 271010 1,3 |