• The item cannot be ordered due to missing prices.

Partial profile insert for DIN 472 internal, right-hand, HB7010, Width groove m (H13): 0,9mm

Article no.: 271010 0,9

Select article variation and quantity

Width groove m (H13) (mm) Unit price incl. VAT
  • Slots to standard: DIN 472

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7010
Slots to standard DIN 472
Slot width m (H13) 0.9 mm
Thickness 2.42 mm
Insert size L 9.3 mm
Blade width w 0.99 mm
tmax 0.7 mm
for circlips to DIN 471 / 472 ring thickness 0.8 mm
Insert assignment right-hand
Tool material Carbide
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 271010 0,9
EAN / GTIN 4045197142467
Manufacturer number 271010 0,9

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Description

Suitable for:

GARANT toolholders (external/internal) No. 271997272172, for threading insert size 16 or 9.3 respectively.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart