• The item cannot be ordered due to missing prices.

Full profile insert 55°, internal, right-hand 11

Article no.: 270826 11

Select article variation and quantity

TPI Unit price incl. VAT
  • Thread type: BSP; BSP-LH; BSW; BSW-LH; G; G-LH
  • Flank angle: 55

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7020
Thread type BSP; BSP-LH; BSW; BSW-LH; G; G-LH
Flank angle 55 degrees
Thickness 3.6 mm
Insert size L 16 mm
Number of turns/inch 11
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270826 11
EAN / GTIN 4045197370860
Manufacturer number 270826 11

Application Table

Aluminium (short chipping)
N
200
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
30
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
90
Ti > 850 N/mm²
S
50
GG(G)
K
120
CuZn
N
120
continuous
 
irregular
 
interrupted
 
wet maximum
 
dry
 

Downloads & documents

Compare with similar products

This article


Recommendations


Full profile insert 55°, internal, right-hand  11

Full profile insert 55°, internal, right-hand 11

Flank angle 55 degrees 55 degrees 55 degrees 55 degrees 55 degrees 55 degrees
Internal/external application inner inner inner inner inner inner
Insert size L 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Tool material Carbide Carbide Carbide Carbide Carbide Carbide
Grade HB7020 HB7010 HB7125 HB7010 HU7315 HBX820
Thickness 3.6 mm 3.6 mm 3.6 mm 3.6 mm 3.6 mm 3.6 mm
Application type right-hand right-hand right-hand left-hand right-hand right-hand

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart