• The item cannot be ordered due to missing prices.

Full profile insert 55°, internal, right-hand, HBX820, TPI: 11

Article no.: 270817 11

Select article variation and quantity

TPI Unit price incl. VAT
  • Thread type: BSP; BSW; G
  • Flank angle: 55

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 11 mm
Grade HBX820
Thread type BSP; BSW; G
Flank angle 55 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270817 11
EAN / GTIN 4045197982599
Manufacturer number 270817 11

Application Table

Aluminium (short chipping)
N
220
Alu > 10% Si
N
150
Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
85
Steel < 1400 N/mm²
P
75
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
85
INOX > 900 N/mm²
M
85
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
130
continuous
 
wet maximum
 
dry
 

Downloads & documents

Compare with similar products

This article


Recommendations


Full profile insert 55°, internal, right-hand, HBX820, TPI: 11

Full profile insert 55°, internal, right-hand, HBX820, TPI: 11

Thread type BSP; BSW; G BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSP-LH; BSW; BSW-LH; G; G-LH
Tool material Carbide Carbide Carbide Carbide Carbide Carbide
Grade HBX820 HB7010 HB7020 HB7125 HB7010 HU7315
Thickness 3.6 mm 3.6 mm 3.6 mm 3.6 mm 3.6 mm 3.6 mm
Application type right-hand right-hand right-hand right-hand left-hand right-hand
Indexable insert profile Full profile Full profile Full profile Full profile Full profile Full profile
Type of product Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart