• The item cannot be ordered due to missing prices.

Full profile insert 55°, internal, right-hand, HB7010, TPI: 28

Article no.: 270824 28

Select article variation and quantity

TPI Unit price incl. VAT

Availability

  • Thread type: BSP; BSP-LH; BSW; BSW-LH; G; G-LH
  • Flank angle: 55

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Sorte HB7010
Thread type BSP; BSP-LH; BSW; BSW-LH; G; G-LH
Flank angle 55 degrees
Thickness 3.6 mm
Insert size L 16 mm
Anzahl Gänge/Zoll 28
Tool material Carbide
Application type right-hand
Innen-/Außenanwendung inner
Wendeschneidplattenprofil Full profile
Type of product Indexable insert for thread turning

Identification & Classification

Article number 270824 28
EAN / GTIN 4045197370723
Manufacturer number 270824 28
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart