• The item cannot be ordered due to missing prices.

Full profile insert 55°, internal, right-hand, HB7010, TPI: 14

Article no.: 270824 14

Select article variation and quantity

TPI Unit price incl. VAT
  • Thread type: BSP; BSP-LH; BSW; BSW-LH; G; G-LH
  • Flank angle: 55

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Grade HB7010
Thread type BSP; BSP-LH; BSW; BSW-LH; G; G-LH
Flank angle 55 degrees
Thickness 3.6 mm
Insert size L 16 mm
Number of turns/inch 14
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270824 14
EAN / GTIN 4045197370747
Manufacturer number 270824 14

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Downloads & documents

Compare with similar products

This article


Recommendations


Full profile insert 55°, internal, right-hand, HB7010, TPI: 14

Full profile insert 55°, internal, right-hand, HB7010, TPI: 14

Flank angle 55 degrees 55 degrees 55 degrees 55 degrees 55 degrees 55 degrees
Thread type BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSW; G
Internal/external application inner inner inner inner inner inner
Insert size L 16 mm 11 mm 16 mm 16 mm 16 mm 16 mm
Thickness 3.6 mm 3.17 mm 3.6 mm 3.6 mm 3.6 mm 3.6 mm
Indexable insert profile Full profile Full profile Full profile Full profile Full profile Full profile
Type of product Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart