• The item cannot be ordered due to missing prices.

Full profile insert 60°, internal, right-hand, HBX820, Pitch: 1mm

Article no.: 270784 1

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6H
  • Thread type: M; MF
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 1 mm
Grade HBX820
Tolerance class DIN 13 6H
Thread type M; MF
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270784 1
EAN / GTIN 4045197982292
Manufacturer number 270784 1

Application Table

Aluminium (short chipping)
N
220
Alu > 10% Si
N
150
Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
85
Steel < 1400 N/mm²
P
75
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
85
INOX > 900 N/mm²
M
85
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
130
continuous
 
wet maximum
 
dry
 

Downloads & documents

Compare with similar products

This article


Recommendations


Full profile insert 60°, internal, right-hand, HBX820, Pitch: 1mm

Full profile insert 60°, internal, right-hand, HBX820, Pitch: 1mm

Flank angle 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees
Internal/external application inner inner inner inner inner inner
Insert size L 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Tool material Carbide Carbide Carbide Carbide Carbide Carbide
Application type right-hand right-hand right-hand right-hand right-hand right-hand
Indexable insert profile Full profile Full profile Full profile Full profile Full profile Full profile
Type of product Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart