• The item cannot be ordered due to missing prices.

Full profile insert 60°, internal, right-hand 1 mm

Article no.: 270756 1

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6H
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Thread pitch 1 mm
    Grade HB7010
    Tolerance class DIN 13 6H
    Thread type M; M-LH; MF; MF-LH
    Flank angle 60 degrees
    Thickness 3.6 mm
    Insert size L 16 mm
    Tool material Carbide
    Application type right-hand
    Internal/external application inner
    Indexable insert profile Full profile
    Type of product Indexable insert for thread turning

    Identification numbers & Classifications

    Article number 270756 1
    EAN / GTIN 4045197370105
    Manufacturer number 270756 1

    Application Table

    Aluminium (short chipping)
    N
    250
    Alu > 10% Si
    N
    180
    Steel < 500 N/mm²
    P
    150
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    130
    Steel < 1100 N/mm²
    P
    100
    Steel < 1400 N/mm²
    P
    90
    Steel < 55 HRC
    H
    40
    INOX < 900 N/mm²
    M
    100
    INOX > 900 N/mm²
    M
    100
    Ti > 850 N/mm²
    S
    50
    GG(G)
    K
    130
    CuZn
    N
    150
    continuous
     
    wet maximum
     
    dry
     

    Description

    Version:

    Full profile insert 60° for internal threads to DIN / ISO R 262 (DIN 13) tolerance class 6H.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Full profile insert 60°, internal, right-hand  1 mm

    Full profile insert 60°, internal, right-hand 1 mm

    Flank angle 60 60 60 60 60 60
    Thread pitch 1 1 1 1 1 1
    Internal/external application inner inner inner inner inner inner
    Tool material Carbide Carbide Carbide Carbide Carbide Carbide
    Thickness 3.6 3.6 3.6 3.6 3.6 3.6
    Tolerance class DIN 13 6H DIN 13 6H DIN 13 6H DIN 13 6H DIN 13 6H DIN 13 6H
    Indexable insert profile Full profile Full profile Full profile Full profile Full profile Full profile

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart