{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread pitch | 3 mm | |
Grade | HB7010 | |
Tolerance class | DIN 13 6H | |
Thread type | M; M-LH; MF; MF-LH | |
Flank angle | 60 degrees | |
Thickness | 3.6 mm | |
Insert size L | 16 mm | |
Tool material | Carbide | |
Application type | right-hand | |
Internal/external application | inner | |
Indexable insert profile | Full profile | |
Type of product | Indexable insert for thread turning |
Article number | 270756 3 | |
EAN / GTIN | 4045197370211 | |
Manufacturer number | 270756 3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Full profile insert 60°, internal, right-hand 3 mm |
||||||
Flank angle | 60 | 60 | 60 | 60 | 60 | 60 |
Thread pitch | 3 | 3 | 3 | 3 | 3 | 3 |
Insert size L | 16 | 16 | 16 | 16 | 16 | 16 |
Grade | HB7010 | HB7020 | HB7125 | HB7010 | HU7315 | HBX820 |
Thickness | 3.6 | 3.6 | 3.6 | 3.6 | 3.6 | 3.6 |
Tolerance class | DIN 13 6H | DIN 13 6H | DIN 13 6H | DIN 13 6H | DIN 13 6H | DIN 13 6H |
Indexable insert profile | Full profile | Full profile | Full profile | Full profile | Full profile | Full profile |