• The item cannot be ordered due to missing prices.

Full profile insert 60°, internal, right-hand 3 mm

Article no.: 270758 3

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6H
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 3 mm
Grade HB7020
Tolerance class DIN 13 6H
Thread type M; M-LH; MF; MF-LH
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270758 3
EAN / GTIN 4045197370396
Manufacturer number 270758 3

Application Table

Aluminium (short chipping)
N
200
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
30
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
90
Ti > 850 N/mm²
S
50
GG(G)
K
120
CuZn
N
120
continuous
 
irregular
 
interrupted
 
wet maximum
 
dry
 

Description

Version:

Full profile insert 60° for internal threads to DIN / ISO R 262 (DIN 13) tolerance class 6H.

Downloads & documents

Compare with similar products

This article


Recommendations


Full profile insert 60°, internal, right-hand  3 mm

Full profile insert 60°, internal, right-hand 3 mm

Thread type M ;M-LH ;MF ;MF-LH M ;M-LH ;MF ;MF-LH M ;M-LH ;MF ;MF-LH M ;M-LH ;MF ;MF-LH M ;M-LH ;MF ;MF-LH M ;MF
Thread pitch 3 3 3 3 3 3
Insert size L 16 16 16 16 16 16
Tool material Carbide Carbide Carbide Carbide Carbide Carbide
Thickness 3.6 3.6 3.6 3.6 3.6 3.6
Tolerance class DIN 13 6H DIN 13 6H DIN 13 6H DIN 13 6H DIN 13 6H DIN 13 6H
Indexable insert profile Full profile Full profile Full profile Full profile Full profile Full profile

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart