• The item cannot be ordered due to missing prices.

Full profile insert 60°, external, right-hand 3 mm

Article no.: 270736 3

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6H
  • Thread type: M; MF
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 3 mm
Grade HBX820
Tolerance class DIN 13 6H
Thread type M; MF
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Application type right-hand
Internal/external application external
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270736 3
EAN / GTIN 4045197982285
Manufacturer number 270736 3

Application Table

Aluminium (short chipping)
N
220
Alu > 10% Si
N
150
Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
85
Steel < 1400 N/mm²
P
75
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
85
INOX > 900 N/mm²
M
85
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
130
continuous
 
wet maximum
 
dry
 

Downloads & documents

Compare with similar products

This article


Recommendations


Full profile insert 60°, external, right-hand  3 mm

Full profile insert 60°, external, right-hand 3 mm

Flank angle 60 60 60 60 60 60
Internal/external application external external external external external external
Tool material Carbide Carbide Carbide Carbide Carbide Carbide
Grade HBX820 HB7010 HB7020 HB7125 HB7010 HU7315
Thickness 3.6 3.6 3.6 3.6 3.6 3.6
Tolerance class DIN 13 6H DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g
Application type right-hand right-hand right-hand right-hand right-hand right-hand

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart