• The item cannot be ordered due to missing prices.

Full profile insert 60°, external, right-hand CB 3 mm

Article no.: 270706 3

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6g
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 3 mm
Grade HB7010
Tolerance class DIN 13 6g
Thread type M; M-LH; MF; MF-LH
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Application type right-hand
Internal/external application external
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270706 3
EAN / GTIN 4045197453341
Manufacturer number 270706 3

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Description

Version:

Full profile insert 60° for external threads to DIN / ISO R 262 (DIN 13) tolerance class 6g.
CB = Sintered chip breaker.

Downloads & documents

Compare with similar products

This article


Recommendations


Full profile insert 60°, external, right-hand CB 3 mm

Full profile insert 60°, external, right-hand CB 3 mm

Flank angle 60 60 60 60 60 60
Internal/external application external external external external external external
Tool material Carbide Carbide Carbide Carbide Carbide Carbide
Grade HB7010 HB7010 HB7020 HB7125 HU7315 HBX820
Thickness 3.6 3.6 3.6 3.6 3.6 3.6
Tolerance class DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6H
Application type right-hand right-hand right-hand right-hand right-hand right-hand

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart