• The item cannot be ordered due to missing prices.

simturn AX boring-out insert, right-hand CBN, L2 = 15.2 mm, ⌀ Dmin: 6,2mm

Article no.: 270581 6,2

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ADEWCBN8
for bores from ⌀ Dmin 6.2 mm
Usable length 15.2 mm
⌀ D 6 mm
Through-coolant no
Radius R 0.2 mm
f 2.95 mm
maximum cutting depth ap max 0.31 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270581 6,2
EAN / GTIN 2050002065970
Manufacturer number A06.1830.15.62.20YUR CBN8

Application Table

Steel < 67 HRC
H
90
continuous
 
dry
 

Description

Version:

Tool material: CBN8

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart