• The item cannot be ordered due to missing prices.

simturn AX boring-out insert, right-hand CBN 5,2 mm

Article no.: 270581 5,2

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AD1KCBN8
for bores from ⌀ Dmin 5.2 mm
Usable length 15.2 mm
⌀ D 5 mm
Through-coolant no
Radius R 0.2 mm
f 2.45 mm
maximum cutting depth ap max 0.26 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270581 5,2
EAN / GTIN 2050002065963
Manufacturer number A05.1825.15.52.20YUR CBN8

Application Table

Steel < 67 HRC
H
90
continuous
 
dry
 

Description

Version:

Tool material: CBN8

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart