• The item cannot be ordered due to missing prices.

Micro-Axial-Einstecheinsatz außen rechts 6,2/1 mm

Article no.: 270350 6,2/1
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

⌀ Dmin / W (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Serie Micro
    Mindest-⌀ Dmin 6,2 mm
    Auskraglänge L1 15 mm
    Schaft-⌀ d 6 mm
    Spitzen-Mitten-Abstand L3 2,95 mm
    maximale Schnitttiefe tmax 2 mm
    Radius R 0,1 mm
    Produktart Schneideinsatz zum Drehen

    Identification numbers & Classifications

    Article number 270350 6,2/1
    EAN / GTIN 4045197467119
    Manufacturer number 270350 6,2/1

    Application Table

    Alu Kunststoffe
    N
    250
    Alu (kurzspanend)
    N
    200
    Alu > 10% Si
    N
    200
    Stahl < 500 N/mm²
    P
    160
    Stahl < 750 N/mm²
    P
    150
    Stahl < 900 N/mm²
    P
    150
    Stahl < 1100 N/mm²
    P
    80
    Stahl < 1400 N/mm²
    P
    60
    Stahl < 55 HRC
    H
    30
    INOX < 900 N/mm²
    M
    90
    INOX > 900 N/mm²
    M
    60
    Ti > 850 N/mm²
    S
    30
    GG(G)
    K
    90
    CuZn
    N
    150
    kontinuierlich
     
    unregelmäßig
     
    unterbrochen
     
    nass maximal
     

    Description

    Verwendung:

    Für Schneidenhalter Nr. 270200270204.

    Downloads & documents

    Suitable products

    Tool holders

    From the same series "Micro" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart