• The item cannot be ordered due to missing prices.

Mini insert for internal threading right-hand, HB720, Pitch: 2mm

Article no.: 270140 2

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Thread type: M/MF
  • Flank angle: 60
  • Standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Mini
Pitch 2 mm
Grade HB720
Thread type M/MF
Flank angle 60 degrees
Standard DIN 13
Insert size ⌀ d 8 mm
Insert thickness T 4.2 mm
Tip centre offset L3 6.47 mm
Minimum advance hmin 1.15 mm
Thread tip-face distance Y 1.1 mm
Pitch angle 2.5 degrees
Number of passes 7 - 12
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270140 2
EAN / GTIN 4045197560568
Manufacturer number 270140 2

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
80
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
60
CuZn
N
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart