• The item cannot be ordered due to missing prices.

Mini insert for internal threading right-hand 1 mm

Article no.: 270140 1
  • Thread type: M/MF
  • Flank angle: 60
  • Standard: DIN 13

Product details

Technical Data

Series Mini
Pitch 1 mm
Grade HB720
Thread type M/MF
Flank angle 60 degrees
Standard DIN 13
Insert size ⌀ d 6 mm
Insert thickness T 3.8 mm
Tip centre offset L3 4.29 mm
Minimum advance hmin 0.58 mm
Thread tip-face distance Y 0.5 mm
Pitch angle 2 degrees
Number of passes 4 - 8
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270140 1
EAN / GTIN 4045197560520
Manufacturer number 270140 1

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
80
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
60
CuZn
N
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Pitch (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart