{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Mini | |
Shank ⌀ Ds | 12 mm | |
Insert size | 06 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Clamping height L2 | 11.5 mm | |
Head length L1 | 42 mm | |
Overall length L | 100.5 mm | |
Insert screw | 279815 10 | |
Type of product | Boring bar |
Article number | 270006 42/6 | |
EAN / GTIN | 4045197928962 | |
Manufacturer number | 270006 42/6 |
This article |
Recommendations |
|||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Mini boring bar, carbide, right-hand, Overhang L1 / insert size d: 42/6mm |
||||||||||||||||||||||||||||||||||||||||||||||||
Overall length L | 100.5 mm | 125 mm | 150 mm | 150 mm | 140 mm | 150 mm | 150 mm | 125 mm | 150 mm | 140 mm | 150 mm | 150 mm | 140 mm | 100 mm | 150 mm | 100 mm | 100 mm | 90.5 mm | 110 mm | 115 mm | 130 mm | 150 mm | 140 mm | 140 mm | 120 mm | 80.5 mm | 95 mm | 125 mm | 140 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 150 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 140 mm | 140 mm | 140 mm | 140 mm | 140 mm | 120 mm | 120 mm | 120 mm |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Type of product | Boring bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring Bar | Boring Bar | Boring Bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring Bar | Boring Bar | Boring bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar |