{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 12 mm | |
Insert size | 5 mm | |
Application type | right-hand | |
Boring depth up to | 5×D | |
Tool material | HSS | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | AH0812H SGLPR/LS5 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | GPCT S5010. | |
Minimum pre-drill ⌀ Dmin | 10.72 mm | |
Centre offset L3 | 6.4 mm | |
Clamping height L2 | 11.15 mm | |
Neck width L4 | 8 mm | |
Head length L1 | 32 mm | |
Overall length L | 100 mm | |
Pack of insert screws | 269028 6 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 268722 66/S5 | |
EAN / GTIN | 4045197545800 | |
Manufacturer number | 268722 66/S5 |
This article |
Recommendations |
|||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Boring bar HSS, right-hand, Overhang / insert size: 66/S5mm |
||||||||||||||||||||||||||||||||||||||||||||||||
Overall length L | 100 mm | 125 mm | 150 mm | 150 mm | 140 mm | 150 mm | 150 mm | 125 mm | 150 mm | 140 mm | 150 mm | 150 mm | 140 mm | 100 mm | 150 mm | 100 mm | 90.5 mm | 110 mm | 115 mm | 130 mm | 150 mm | 140 mm | 140 mm | 100.5 mm | 120 mm | 80.5 mm | 95 mm | 125 mm | 140 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 150 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 140 mm | 140 mm | 140 mm | 140 mm | 140 mm | 120 mm | 120 mm | 120 mm |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Insert size | 5 mm | 6 mm | 6 mm | 6 mm | 6 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 11 mm | 11 mm | 11 mm | 5 mm | 6 mm | 5 mm | 06 mm | 08 mm | 06 mm | 08 mm | 7 mm | 7 mm | 7 mm | 06 mm | 08 mm | 06 mm | 08 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 6 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 6 mm | 11 mm | 7 mm | 7 mm | 6 mm | 11 mm | |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Centre offset L3 | 6.4 mm | 7 mm | 8 mm | 7 mm | 9 mm | 9 mm | 9.5 mm | 9 mm | 8 mm | 9 mm | 8 mm | 9 mm | 9 mm | 5.6 mm | 9.15 mm | 6.4 mm | 8.5 mm | 9 mm | 9 mm | 9 mm | 2 mm | 9 mm | 9 mm | 9 mm | 6.9 mm | 9 mm | 2 mm | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm | 8 mm | 7 mm | 8 mm | 7.2 mm | 6.5 mm | 9 mm | 8.5 mm | 9 mm | ||||||||
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |