• The item cannot be ordered due to missing prices.

Boring bar, steel 20/09 mm

Article no.: 269985 20/09
  • Boring depth up to: 3×D
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 9 mm
Application type left-hand
Boring depth up to 3×D
Through-coolant yes
ISO code toolholder A20R SCLCR/L09
suitable indexable insert CC.. 09T3..
Minimum pre-drill ⌀ Dmin 22 mm
Centre offset L3 11 mm
Clamping height L2 18 mm
Head length L1 36 mm
Overall length L 200 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 269985 20/09
EAN / GTIN 4067263786924
Manufacturer number 269985 20/09

Downloads & documents

Suitable products

Accessories

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank ⌀ / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart