{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 12 mm | |
Insert size | 6 mm | |
Application type | left-hand | |
Boring depth up to | 3×D | |
Through-coolant | yes | |
ISO code toolholder | A12L SCLCR/L06 | |
suitable indexable insert | CC.. 0602.. | |
Minimum pre-drill ⌀ Dmin | 14 mm | |
Centre offset L3 | 7 mm | |
Clamping height L2 | 11 mm | |
Head length L1 | 24.3 mm | |
Overall length L | 140 mm | |
Pack of insert screws | 269028 7 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 269985 12/06 | |
EAN / GTIN | 4067263786900 | |
Manufacturer number | 269985 12/06 |