• The item cannot be ordered due to missing prices.

Insert screw 4

Article no.: 269022 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive TX8
Thread M2.5
Length L 5.7 mm
Tightening torque 1.2 Nm
Type of product Screw

Identification numbers & Classifications

Article number 269022 4
EAN / GTIN 4960664071920
Manufacturer number TLD07863

Downloads & documents

Compare with similar products

This article


Recommendations


Insert screw  4

Insert screw 4

Drive TX8 TX8
Tightening torque 1.2 0.95
Thread M2.5 M2.6
Length L 5.7 6.5
Type of product Screw Screw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart