• The item cannot be ordered due to missing prices.

Insert screw, Type: 1

Article no.: 269022 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive TX15
Thread M3.5
Length L 8 mm
Tightening torque 3.5 Nm
Type of product Screw

Identification numbers & Classifications

Article number 269022 1
EAN / GTIN 4960664525331
Manufacturer number TCS01220

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart