{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 8 mm | |
Insert size | 5 mm | |
Application type | left-hand | |
Boring depth up to | 8×D | |
Tool material | Carbide | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | E08K SGLPR/LS5 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | GPCT S5010. | |
Minimum pre-drill ⌀ Dmin | 10.72 mm | |
Centre offset L3 | 6.4 mm | |
Clamping height L2 | 7.49 mm | |
Overall length L | 125 mm | |
Pack of insert screws | 269028 6 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 268736 85/S5 | |
EAN / GTIN | 4045197562630 | |
Manufacturer number | 268736 85/S5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |