• The item cannot be ordered due to missing prices.

Boring bar carbide 100/06 mm

Article no.: 268736 100/06

Select article variation and quantity

Overhang / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 12 mm
Insert size 6 mm
Application type left-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E12M SGLCR/L06
Setting angle κ 95 degrees
suitable indexable insert GCCT 06020.
Minimum pre-drill ⌀ Dmin 15.52 mm
Centre offset L3 9.15 mm
Clamping height L2 11.33 mm
Overall length L 150 mm
Pack of insert screws 269028 11
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 268736 100/06
EAN / GTIN 4045197545909
Manufacturer number 268736 100/06

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart