• The item cannot be ordered due to missing prices.

Boring bar HSS 65/S5 mm

Article no.: 268726 65/S5

Select article variation and quantity

Overhang / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 12 mm
    Insert size 5 mm
    Application type left-hand
    Boring depth up to 5×D
    Tool material HSS
    Standard Works standard
    Through-coolant yes
    ISO code toolholder AH0712H SGLPR/LS5
    Setting angle κ 95 degrees
    suitable indexable insert GPCT S5010.
    Minimum pre-drill ⌀ Dmin 9.15 mm
    Centre offset L3 5.6 mm
    Clamping height L2 11.15 mm
    Neck width L4 7 mm
    Head length L1 25 mm
    Overall length L 100 mm
    Pack of insert screws 269028 6
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 268726 65/S5
    EAN / GTIN 4045197545817
    Manufacturer number 268726 65/S5

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart