HSS boring bar AH.. SGLPL 95°, for indexable inserts GPCT, left-hand

Article no.: 268726 66/S5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
17 pieces in stock 17 pieces available in 11-14 working days

Select article variation and quantity

Overhang / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 12 mm
Insert size 5 mm
Application type left-hand
Boring depth up to 5×D
Tool material HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH0812H SGLPR/LS5
Setting angle κ 95 degrees
suitable indexable insert GPCT S5010.
Minimum pre-drill ⌀ Dmin 10.72 mm
Centre offset L3 6.4 mm
Clamping height L2 11.15 mm
Neck width L4 8 mm
Head length L1 32 mm
Overall length L 100 mm
Set of insert screws 269028 6
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 268726 66/S5
EAN / GTIN 4045197545824
Manufacturer number 268726 66/S5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
Your contact person
To shopping cart