• The item cannot be ordered due to missing prices.

WCHX 090304 UNI

Article no.: 268488 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert WCHX 090304
    Corner radius 0.2 mm
    Grade HB7130
    Tool material Carbide
    Main application UNI
    Type UNI
    Cutting speed vc main application 65 m/min - 200 m/min
    suitable for tool dia. Dc 18 mm
    Number of changes/inserts 3
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 268488 UNI
    EAN / GTIN 4045197470805
    Manufacturer number 268488 UNI

    Application Table

    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    Steel < 1400 N/mm²
    P
    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    Graphite, GRP, CRP
    N
    Uni
     
    continuous
     
    irregular
     
    interrupted
     
    wet maximum
     
    dry
     

    Description

    Suitable for:

    Boring tool No. 268463268468; size 18.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart