• The item cannot be ordered due to missing prices.

WCHX 090304 ALU

Article no.: 268488 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert WCHX 090304
    Corner radius 0.5 mm
    Grade HU70AL
    Tool material Carbide
    Main application N
    Secondary application K
    Type ALU
    Cutting speed vc main application 300 m/min - 600 m/min
    Cutting speed vc secondary application 180 m/min
    suitable for tool dia. Dc 18 mm
    Number of changes/inserts 3
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 268488 ALU
    EAN / GTIN 4045197470768
    Manufacturer number 268488 ALU

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    GG(G)
    K
    Graphite, GRP, CRP
    N
    continuous
     
    irregular
     
    wet maximum
     
    dry
     

    Description

    Suitable for:

    Boring tool No. 268463268468; size 18.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart