{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | “5 in 1” | |
Nominal ⌀ D | 11 mm | |
Application type | left-hand | |
Through-coolant | yes | |
Bore ⌀ tolerance D | 0/+0.27 mm | |
Reach L1 | 16.5 mm | |
Shank ⌀ Ds | 16 mm | |
Overall length L | 100 mm | |
Indexable insert No. 268472 − 268496 | WCHX 0602.. | |
Pack of insert screws | 269028 32 | |
Type of product | Boring bar |
Article number | 268464 11 | |
EAN / GTIN | 4045197975218 | |
Manufacturer number | 268464 11 |