• The item cannot be ordered due to missing prices.

ZCMX 09T304 HBZ025

Article no.: 268438 HBZ025

Product details

Technical Data

ISO code indexable insert ZCMX 10T308
Corner radius 0.4 mm
Grade HBZ025
Tool material Carbide
Main application P
Cutting conditions continuous
Cutting depth ap 0.4 mm - 2 mm
Feed rate f when turning 0.1 mm - 0.3 mm
Feed rate f when drilling 0.03 mm - 0.12 mm
Cutting speed vc main application 90 m/min - 210 m/min
suitable for tool dia. Dc 18 mm
Coating PVD
Number of changes/inserts 2
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268438 HBZ025
EAN / GTIN 4062406392741

Application Table

continuous
 
wet maximum
 

Description

Version:

General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications.

Suitable for:

Boring tool No. 268463268468, size 8.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart