• The item cannot be ordered due to missing prices.

VCGW 050101 N

Article no.: 268099 N

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert VCGW 050101
    Corner radius 0.1 mm
    Grade PCD
    Tool material PCD
    Main application N
    Cutting conditions slightly interrupted
    Cutting edge version N
    Cutting depth ap 0.05 mm - 1 mm
    Feed f 0.03 mm/rev. - 0.035 mm/rev.
    Cutting speed vc main application 120 m/min - 800 m/min
    Number of changes/inserts 1
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 268099 N
    EAN / GTIN 4062406576004
    Manufacturer number 268099 N

    Application Table

    continuous
     
    irregular
     
    wet maximum
     
    dry
     

    Description

    Version:

    PCD version.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart