• The item cannot be ordered due to missing prices.

Boring bar carbide, right-hand, Shank ⌀ / insert size: 8/05mm

Article no.: 261332 8/05

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 5 mm
Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E08F SVLCR/L05
Setting angle κ 95 degrees
suitable indexable insert VC.. 0501..
Minimum pre-drill ⌀ Dmin 9.2 mm
Centre offset L3 5 mm
Clamping height L2 7.5 mm
Usable depth T 3 mm
Neck width L4 6 mm
Head length L1 26 mm
Overall length L 80 mm
Pack of insert screws 269028 27
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 261332 8/05
EAN / GTIN 4062406283544
Manufacturer number 261332 8/05

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart