• The item cannot be ordered due to missing prices.

CCMW 09T308 MET

Article no.: 265642 MET

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CCMW 09T308
    Corner radius 0.8 mm
    Grade KBN35M
    Tool material CBN
    Cutting conditions slightly interrupted
    Cutting edge version MET
    Cutting depth ap 0.05 mm - 0.5 mm
    Feed f 0.1 mm/rev. - 0.2 mm/rev.
    Cutting speed vc main application 100 m/min - 180 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 265642 MET
    EAN / GTIN 4960664543984
    Manufacturer number TBA01206

    Application Table

    Steel < 55 HRC
    H
    Steel < 60 HRC
    H
    Steel < 67 HRC
    H
    irregular
     
    interrupted
     
    dry
     

    Description

    Version:

    MEGACOAT coated CBN inserts.
    MultiEdge Tough; 2 cutting edges per insert, with special honing for optimisation of interrupted cutting.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart