• The item cannot be ordered due to missing prices.

Screw-on toolholder set, right-hand, Shank / insert size: 25mm

Article no.: 265130 25

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Application type right-hand
Standard DIN ISO 5610
ISO code toolholder SCLCR 2525M12; SDJCR 2525M11; SSSCR 2525M12
suitable indexable insert CC.. 1204..; DC.. 11T3..; SC.. 1204
Functional width L4 32 mm
Head length L1 20 mm; 21.5 mm; 25 mm
Overall length L 150 mm
Spare part 269981 3
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 265130 25
EAN / GTIN 4045197941800
Manufacturer number 265130 25

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart